missing translation for 'onlineSavingsMsg'
Learn More

Labconco 500, 750 and 1000 ml Lyph-Lock Flask Seal

Product Code. 15163055 Shop All Labconco Corporation Products
Change view
Click to view available options
Weight (Metric):
0.2 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
15163055 0.2 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15163055 Supplier Labconco Supplier No. 7559400
  • ONLINE EXCLUSIVE PRICE
    £117.00
    £109.05 / Pack of 1
    Save £7.95
    6% Off
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible silicone rubber seal grasps the top and bottom of the Lyph-Lock flask.

Flexible silicone rubber seal grasps the top and bottom of the Lyph-Lock flask. The ring holds securely together during pre-freezing and lyophilization. Glass flasks withstand max temperature of 490º C. Gaskets withstand a max temperature of 450º C.

Specifications

Weight (English) 0.5 lbs
Weight (Metric) 0.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.