missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals LabCare Incubator Antimicrobial Spray
Shop All MP Biomedicals Products
Click to view available options
Size:
100 mL
450 mL
1.8 L
Unit Size:
1.8 L
100mL
450mL
Description
- MP Biomedicals LabCare Incubator Antimicrobial Spray is a broad-spectrum, efficient, stable, low-toxicity microbicide and preservative solution
- Specifically developed to inhibit and eliminate, Viruses, Bacteria, Fungi, Mycoplasma, and molds in incubators, biological safety cabinets, and ultra-clean benches
- This product effectively eliminates various microorganisms that affect cell culture, and the inhibitory effect on bacteria, fungi, spores, and conidia can last for 7-10 days
Specifications
Specifications
| Product Type | Disinfectant Spray |
| Color-coded | No |
| Form | Liquid Spray |
| Scent | Unscented |
| Sterility | Non-sterile |
| Size | 450 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction