missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PLW 8683 CD [ADP DC5 CM] with Pump for AD Water, Liquid Dispensing, DryPlus, and Conductivity Monitoring

Product Code. 30533251 Shop All Miele Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50 Hz
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
30533251 230 V, 50 Hz 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533251 Supplier Miele Professional™ Supplier No. 12799710
  • ONLINE EXCLUSIVE PRICE
    £14565.00
    £14014.00 / 1 sheets
    Save £551.00
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Efficient use of resources - variable speed heater pump with conductivity monitoring

  • Efficient use of resources - variable speed heater pump with conductivity monitoring
  • Performance/cycle, e.g. 128 laboratory bottles
  • Flexible and simple - modular load carriers & EasyLoad system
  • Maximum user convenience with M Touch Flex full-touch colour display
  • Safety through monitoring - wash pressure and spray arm monitoring
  • Efficient hot air drying - DryPlus
  • Connectivity as standard via WiFi
TRUSTED_SUSTAINABILITY

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Washer/Dryer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
Min. Purified Water Pressure 200 kPa
For Use With (Application) Cleaning of Laboratory Glassware
Inlet Water Temperature (English) Min. 5°C
Inlet Water Temperature (English) Recommended 5°C to 65°C
Inlet Water Temperature (English) Max. 65°C
Inlet Water Temperature (Metric) Max. 65°C
Inlet Water Temperature (Metric) Min. 5°C
Inlet Water Temperature (Metric) Recommended 5°C to 65°C
Depth (English) 27 3/8 in.
Depth (Metric) 69.50 cm
Height (English) 32 7/8 in.
Height (Metric) 83.50 cm
Width (English) 35 3/8 in.
Width (Metric) 89.80 cm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.