missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible and simple modular load carriers and easy load system
- Maximum user convenience with M Touch Flex full-touch colour display
- Safety through monitoring-wash pressure and spray arm monitoring
- Efficient hot air drying-DryPlus
- Connectivity as standard via WiFi
Specifications
Specifications
| Display | Full-color Touch Screen |
| Material | Stainless Steel |
| Product Type | Glassware Washer with Drying System and Steam Condenser |
| Model | PLW 8693 DC10 |
| Electrical Requirements | 3N AC |
| Voltage | 400 V |
| Frequency | 50 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?