missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Lab Vision™ Ready-To-Use AEC Substrate System
Shop All Epredia Products
Click to view available options
Chromagen Quantity:
60mL
125mL
Unit Size:
125mL
60mL
Description
- Produces an alcohol soluble, red end product and must be used with an aqueous counterstain and mounting media
- Ready-to-use single solution means all mixing and waste is eliminated
- Produces a clean, very intense red stain that is free of unwanted background
Specifications
Specifications
| Chromagen Quantity | 60mL |
| Chromagen Type | 3-Amino-9-Ethylcarbazole (AEC) |
| Product Line | Lab Vision |
| Quantity | 60 mL |
| Substrate | AEC |
| Storage Requirements | Store at 2° to 8°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction