missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Lab Tripod Thermometer
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
Unit Size:
Pack of 10
Description
Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.
- Lab thermometer
- Safe non-mercury filling
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
Specifications
| For Use With (Application) | Ideal for educational use |
| Immersion Type | Partial Immersion |
| Length (Metric) | 305 mm |
| Material | Glass |
| Thermometer Fill | Green Kerosene Spirit |
| Weight (Metric) | 16.2 g |
| Product Type | Laboratory Thermometer |
| Max. Temperature (English) | 230°F |
| Max. Temperature (Metric) | 110°C |
| Min. Temperature (English) | 14°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction