missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Lab Screw Joint Replacement Inner Parts
Description
- Providing temperature resistance from −50° to +150°C
- Universal chemical resistance
- FDA conformity
- Pressure to 10 bar
- Vacuum suitable
- V-ring in ETFE, tapered ring and sealing ring in PTFE, o-ring in FKM
Specifications
Specifications
| Description | Thread GL 25 |
| For Use With (Equipment) | Laboratory screw joints |
| Diameter (Metric) Outside | 3.2 mm |
| Material | PTFE, ETFE |
| Type | Replacement Inner Parts |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?