missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Lab Frame Foot

OHAUS™ Lab Frame Foot provides secure support for holding glassware at elevated positions.

Brand:  OHAUS™ 30392356

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15702409

  • £45.40 / Each
Estimated Shipment: 14-03-2024
to see stock.
Add to basket

Description

Description

  • Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
  • Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
  • Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
  • Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications

Specifications

Set Screws
Stainless Steel
Clamp, Lab Frame, Foot, CLR-LFOOTS
32.000 mm
58.40 mm
2.30 in.
Lab Frame Foot
Lab Frame
58.40 mm
1.25 in.
0 to 13 mm
Recommendations

Recommendations

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers