missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Lab Alert™ Big-Digit Dual Timer/Clock, White
Shop All Thermo Scientific CO₂ Incubators ProductsDescription
- Display clock and timer simultaneously, or two independent timers
- Use one timer to count up, or use two timers to count down independently
- Audible and visual alarm
- Two Channels, 24 hr. timing capacity, and 25.5 display digits, H mm
Specifications
Specifications
| Time Range | 24 hr. |
| Alarms | Audible |
| Display | Digital |
| Description | Lab Alert™ Big-Digit Dual Timer/Clock |
| No. of Channels | 2 |
| Battery Type | AAA |
| Color | White |
| Length (English) | 5.6 in. |
| Length (Metric) | 14.2 cm |
| Width (English) | 3.8 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?