missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Lab Alert™ 4-Way Timer with Whiteboard and Pen

Product Code. 16380726 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Time Range:
24 hr.
Unit Size:
Each
Product Code. Time Range unitSize
16380726 24 hr. Each
1 options
This item is not returnable. View return policy

Product Code. 16380726

Brand: Heathrow Scientific™ HS120365

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Lab Alert™ 4 -Way Timer with whiteboard/pen.

  • Clock feature count up or down to 24 hours 59 minutes
  • 4 timer channels
  • Stands up or attaches to a magnetic surface (magnets on back of unit)
  • Whiteboard and marking pen included
  • Sounds when time expires

Specifications

Product Type Timer
Time Range 24 hr.
Alarms Audible
Accuracy 100%
Display Digital
Description Lab Alert™ 4-Way Timer with Whiteboard and Pen
Increments Hours and minutes
No. of Channels 4
Battery Type AAA
Color White
Length (English) 4.8 in.
Length (Metric) 12.3 cm
Width (English) 3.4 in.
Width (Metric) 8.6 cm
Height (English) 0.9 in.
Height (Metric) 2.4 cm
Weight (English) 0.24 lb.
Weight (Metric) 0.11 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.