missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory PU Sit-Stand

Product Code. 15711506
Encompass_Preferred
Change view
Click to view available options
Depth (Metric) Seat:
280 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Seat Unit Size
15711506 280 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15711506 Supplier Techsit™ Supplier No. TS8370
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Laboratory Sit-Stand with seat tilt in durable Black PU on Glides

  • PU Sit-Stand on Glides
  • Fully adjustable seat height and seat tilt
  • Hard wearing, easy clean PU seat
  • Ergonomically designed and contoured seat
  • 5 year guarantee
  • 150 kg weight capacity
  • Cleanroom Class 5 suitable

Specifications

Product Type Sit/Stand Stool
Color Black
Depth (Metric) Seat 280 mm
Height (Metric) Seat 590 to 830 mm
Load Bearing Capacity (Metric) 150 kg
Seat Tilt Comes with independent seat tilt as standard
Weight (Metric) 8 kg
Width (Metric) Seat 360 mm
Material Polyurethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.