missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory Low Stool

Product Code. 15761496
Encompass_Preferred
Change view
Click to view available options
Adjustable (Height):
420 - 530 mm
Load Bearing Capacity (Metric):
150 kg
Width (Metric) Seat:
400 mm
Depth (Metric) Seat:
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adjustable (Height) Load Bearing Capacity (Metric) Width (Metric) Seat Depth (Metric) Seat Unit Size
15761496 420 - 530 mm 150 kg 400 mm 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15761496 Supplier Techsit™ Supplier No. TS8340
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Laboratory low round stool in Sapphire Antimicrobial Vinyl on castors

  • Vinyl low stool on Castors
  • Sapphire Blue Antimicrobial Vinyl - easy clean
  • Fully adjustable seat height
  • 5 year guarantee including vinyl
  • 150 kg weight capacity
  • Cleanroom Class 7 suitable

Specifications

Product Type Low Stool
Color Sapphire Blue
Adjustable (Height) 420 - 530 mm
Arm Style None
Depth (Metric) Seat 400 mm
Height (Metric) Seat 420 to 530 mm
Load Bearing Capacity (Metric) 150 kg
Width (Metric) Seat 400 mm
Material Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.