missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory Saddle Seat
Laboratory saddle seat on casters is constructed of antimicrobial vinyl.
£390.34
Specifications
Adjustable | Yes |
---|---|
Finish | Vinyl |
Frame Material | Steel |
Lift Type | Gas Lift |
Load Bearing Capacity (Metric) | 150 kg |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15781496
|
Techsit™
TS8350 |
Sapphire Blue |
£390.34
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
16583934
|
Techsit™
TS8350B |
Black |
£390.34
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
- Vinyl saddle stool on casters
- Easy-to-clean antimicrobial vinyl
- Fully adjustable seat height and seat tilt
- Ceanroom Class 7 suitable
Specifications
Yes | |
Steel | |
150 kg | |
Vinyl | |
10 kg | |
350 mm | |
No | |
No | |
Yes | |
Stool |
Vinyl | |
Gas Lift | |
420 to 530 mm | |
5 Year | |
Castor | |
No | |
Yes | |
No | |
Saddle Seat |