missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory PU High Stool
Laboratory high stool constructed of durable polyurethane features an adjustable foot ring on brake loaded casters.
Brand: Techsit™ TS8361/BL
Additional Details : Weight : 10.00000kg
Description
- PU high stool with adjustable foot ring on BL casters
- Hard wearing, easy to clean PU seat
- Brake Loaded Safety casters
- Fully adjustable seat height
- Ergonomically designed and contoured seat
- Cleanroom Class 5 suitable
Specifications
Yes | |
Laboratory Stool | |
Laboratory Stool | |
No | |
No | |
Brake Loaded Casters | |
High Bench Height | |
150 kg | |
Not Autoclavable | |
Steel | |
Black |
5 Year | |
Gas Lift | |
Yes | |
Yes | |
16 kg | |
No | |
PU | |
400 mm | |
PU | |
No | |
Polyurethane |