missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory PU High Chair
Laboratory high chair is fully adjustable with an adjustable foot ring.
Brand: Techsit™ TS8331/ST
Additional Details : Weight : 16.00000kg
Description
- PU high chair with adjustable foot ring
- Hard wearing, easy-to-clean PU seat and back
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom Class 5 suitable
Specifications
Yes | |
Laboratory Seat | |
No | |
Yes | |
16 kg | |
Yes | |
High Bench Height | |
150 kg | |
Not Autoclavable | |
Steel | |
Black |
5 Year | |
Gas Lift | |
Yes | |
No | |
Glide | |
Ergonomic | |
Vinyl | |
490 mm | |
PU | |
Yes | |
Polyurethane |