missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Tygon™ Transparent Pump Tubing

Product Code. p-8001576
Click to view available options
Tubing Size:
16
18
Unit Size:
15m
50ft
This item is not returnable. View return policy

Product Code. 15213273

Brand: Masterflex™ 0641816

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed specifically for handling food products

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 3.1 mm
Material Tygon E-Food (B-44-4X)
Overall Length (Metric) 1500 cm
For Use With (Application) food and beverage processing and dispensing
Min. Operating Temperature (Metric) -36°C
Packaging Quantity 1 Each
Tubing Size 16
Flow Rate 0.8 to 480mL/min.
Hose Barb 1/8in.
Height (Metric) 8.8 m
Color Transparent
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.