missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Tygon™ Transparent Pump Tubing

Product Code. 15305323 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
16
18
Unit Size:
15m
50ft
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
15305323 18 15m
15213273 16 50ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15305323 Supplier Masterflex™ Supplier No. 0641818
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed specifically for handling food products

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 7.9 mm
Material Tygon
Overall Length (Metric) 1500 cm
For Use With (Application) food and beverage processing and dispensing
Min. Operating Temperature (Metric) -36°C
Packaging Quantity 1 Each
Tubing Size 18
Flow Rate 3.8 to 2300mL/min.
Hose Barb 3/8in.
Height (Metric) 6.7 m
Color Transparent
Maximum Pressure 15 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.