missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Tygon™ Transparent Pump Tubing
Click to view available options
Tubing Size:
16
18
Unit Size:
15m
50ft
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.1 mm |
| Material | Tygon E-Food (B-44-4X) |
| Overall Length (Metric) | 1500 cm |
| For Use With (Application) | food and beverage processing and dispensing |
| Min. Operating Temperature (Metric) | -36°C |
| Packaging Quantity | 1 Each |
| Tubing Size | 16 |
| Flow Rate | 0.8 to 480mL/min. |
| Hose Barb | 1/8in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction