missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Bulk-Packed Platinum-Cured Silicone High-Performance Precision Pump Tubing
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Pharmaceutical, biotech, peristaltic pumping, and food applications
- Excellent heat resistance, low compression set, odorless, nontoxic, translucent
- Comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size).
- Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping.
- Tubing comes in 25-ft bags.
Specifications
Specifications
| Material | Platinum-cured Silicone |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| For Use With (Application) | Pharmaceutical, Biotech, Peristaltic Pumping, and Food Applications |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 13 |
| Flow Rate | 36 mL/min |
| Hose Barb | 1/16 in. |
| Max. Operating Temperature (Metric) | 100°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?