missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Bulk-Packed Platinum-Cured Silicone High-Performance Precision Pump Tubing

Product Code. 11760359
Change view
Click to view available options
Tubing Size:
13
14
15
16
17
24
25
35
36
Flow Rate:
1000 mL/min
1100mL/min.
130 mL/min
1700 mL/min
1800 mL/min
2600 mL/min
3400 mL/min
36 mL/min
480 mL/min
Unit Size:
Pack of 10
Pack of 20
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Flow Rate unitSize
11760359 35 2600 mL/min Pack of 10
11785778 13 36 mL/min Pack of 20
11795778 14 130 mL/min Pack of 20
11705788 16 480 mL/min Pack of 20
11720359 17 1700 mL/min Pack of 20
11750359 24 1800 mL/min Pack of 20
11715788 25 1000 mL/min Pack of 20
11770359 36 3400 mL/min Pack of 10
11740359 15 1100mL/min. Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11760359 Supplier Masterflex™ Supplier No. 9640435

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Excellent biocompatibility that meets multiple classifications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Pharmaceutical, biotech, peristaltic pumping, and food applications
  • Excellent heat resistance, low compression set, odorless, nontoxic, translucent
  • Comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size).
  • Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping.
  • Tubing comes in 25-ft bags.

Specifications

Material Platinum-cured Silicone
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With (Application) Pharmaceutical, Biotech, Peristaltic Pumping, and Food Applications
Min. Operating Temperature (Metric) -40°C
Tubing Size 35
Flow Rate 2600 mL/min
Hose Barb 3/8 in.
Max. Operating Temperature (Metric) 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.