missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S 2-Stop High-Performance Precision Pump Tubing

Product Code. 11895591
Change view
Click to view available options
Tubing Size:
15 (4.8 mm)
24 (6.4 mm)
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11895591 15 (4.8 mm) Pack of 4
11815611 24 (6.4 mm) Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11895591 Supplier Masterflex™ Supplier No. 0642115
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent biocompatibility that meets multiple classifications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Pharmaceutical, biotech, peristaltic pumping, and food applications
  • Excellent heat resistance, low compression set, odorless, nontoxic, translucent
  • For use with Masterflex™ multichannel pump heads

Specifications

Description 2-Stop pump tubing, silicone (platinum-cured), L/S 15
Material Platinum-cured Silicone
Overall Length (Metric) 0.38 m
For Use With L/S Series Pumps
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 4
Tubing Size 15 (4.8 mm)
Flow Rate 1000 mL/min
Maximum Pressure 2.7 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 100°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.