missing translation for 'onlineSavingsMsg'
Learn More

R&DSystems™ L-15 (Leibovitz), no glutamine, no phenol red

Product Code. 18411200
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
18411200 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18411200 Supplier R&DSystems™ Supplier No. M40650

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Leibovitz’s L-15 Medium without L-glutamine. No phenol red.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Cell Culture
Quantity 500 mL
Purity or Quality Grade 0.2 μm filtered
Content And Storage 2 - 8 °C, protected from light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.