missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Kynar™ Tubing

Product Code. 11793139
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4.4 mm
4.8 mm
6.4 mm
19.1 mm
Diameter (Metric) Outer:
6.4 mm
8 mm
9.52 mm
22.2 mm
Maximum Pressure:
100 psi
180 psi
240 psi
290 psi
350 psi
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure unitSize
11793139 4.8 mm 8 mm 290 psi Each
11783139 4.4 mm 6.4 mm 180 psi Each
11773139 3 mm 6.4 mm 350 psi Each
11743149 19.1 mm 22.2 mm 100 psi Each
11703149 6.4 mm 9.52 mm 240 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11793139 Supplier Masterflex™ Supplier No. 9510004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An inexpensive alternative to fluoropolymer tubing, for use with high-purity applications and corrosive chemical transfers in the laboratory.

  • Kink-resistant
  • Excellent chemical resistance
  • Odorless and non-toxic
  • Translucent in color
  • Sterilize with autoclaves or gamma irradiation
  • Provided in lengths of 25 feet/pack
  • Temperature range from −40° to +127°C
  • Resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements

Specifications

Certifications/Compliance FDA Compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements
Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Kynar PVDF
Diameter (Metric) Outer 8 mm
Overall Length (Metric) 7.62 m
For Use With (Application) High-purity applications and corrosive chemical transfer - an inexpensive alternative to fluoropolymer tubing
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1 Each
Sterility Sterile
Sterilization Method Autoclave or Gamma
Color Translucent
Hardness 80 (Shore D)
Maximum Pressure 290 psi
Max. Operating Temperature (Metric) 127°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.