missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Kynar™ Tubing
Description
- Kink-resistant
- Excellent chemical resistance
- Odorless and non-toxic
- Translucent in color
- Sterilize with autoclaves or gamma irradiation
- Provided in lengths of 25 feet/pack
- Temperature range from −40° to +127°C
- Resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements
Specifications
Specifications
| Certifications/Compliance | FDA Compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Kynar PVDF |
| Diameter (Metric) Outer | 9.52 mm |
| Overall Length (Metric) | 7.62 m |
| For Use With (Application) | High-purity applications and corrosive chemical transfer - an inexpensive alternative to fluoropolymer tubing |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 Each |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?