missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KSR™ 22-515 Vinyl Coated Gloves with Interlock Knit Liner
Click to view available options
Size:
7
7.5
8
9
10
Description
- Slip on cuff for easy donning and doffing
- Ideal for long wear during light-duty applications
- Enhanced grip for handling small, difficult objects
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | PVC |
Color | Tan |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | 7.5 |
EN388 Standard | 2121A |
For Use With (Application) | Inspection, Assembly, and Metal Fabrication |
Glove Cuff Style | Open |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'