missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 3000 i Incubator Shakers
£6195.00 - £6685.00
Specifications
Speed Range | 10 to 500 rpm |
---|---|
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 80°C |
Product Type | Incubator Shaker |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
13521910
|
IKA™
0003940002 |
Without Built-In Cooling Coil |
£6195.00
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
13531910
|
IKA™
0003940102 |
With Built-In Cooling Coil |
£6685.00
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Specifications
10 to 500 rpm | |
230 V | |
Incubator Shaker | |
50/60 Hz | |
430 mm | |
KS 3000 i control |
230 V, 50/60 Hz | |
5°C to 80°C | |
IP 30 DIN EN 60529 | |
695 mm | |
465 mm | |
LED |