missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Electronic adjustment of speed and timer
- LED display for speed and time adjustment
- Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications
Specifications
| Speed Range | 0 to 500 rpm |
| Voltage | 100/120 V, 220/240 V |
| Temperature Range (Metric) | 5°C to 50°C |
| Wattage | 45 W |
| Product Type | Orbital Shaker |
| Plug Type | UK Plug |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 420 x 360 x 98 mm |
| Weight (Metric) | 8.5 kg |
| Timer Range | 5 to 50 min. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?