missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 130 Basic
GREENER_CHOICE

Product Code. p-7163879 Shop All IKA Products
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16228111

Brand: IKA™ 0002980002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

IKA, KS 130, shaker, orbital, basic, shake

Requires

IKA, KS 130, shaker, orbital, basic, shake

Small, quiet orbital shaker with a swivel motion for a maximum shaking weight of 2 kg.

  • Electronic adjustment of speed and timer
  • LED display for speed and time adjustment
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels

Order Info

IKA, KS 130, shaker, orbital, basic, shake

Certifications

IKA, KS 130, shaker, orbital, basic, shake

Compliance

IKA, KS 130, shaker, orbital, basic, shake

Warranty

IKA, KS 130, shaker, orbital, basic, shake

IKA, KS 130, shaker, orbital, basic, shake

TRUSTED_SUSTAINABILITY

Specifications

Speed Range 0 to 800 rpm
Temperature Range (Metric) 5°C to 50°C
Plug Type UK Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 316 x 270 x 98 mm
Weight (Metric) 2.0 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.