missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Tilting Repeating Dispensers

Product Code. 15355229
Click to view available options
Capacity (Metric):
1000 mL
Standard Taper Joint:
24/40
Volume (Metric) Dispense:
15mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15355229

Brand: DWK Life Sciences 7593000015

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

One clamp

Fixed-volume models, from 5 to 100mL

  • Made entirely of glass
  • Fixed-volume dispensing head secured by a polyacetal standard taper clamp
  • Tilt flask back to fill to designated volume, forward to dispense
  • Available in many different flask capacities

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16.9 oz., 500 mL
Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Material Glass
Standard Taper Joint 24/40
Volume (Metric) Dispense 15mL
Width (Metric) 290mm
Height (Metric) 205 mm
Width (English) 11.41 in.
Height (English) 8.07 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.