missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Plain Reusable Centrifuge Tube with Screw Caps

Product Code. 31781823
Change view
Click to view available options
Capacity (Metric):
15 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31781823 15 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781823 Supplier DWK Life Sciences Supplier No. 4100900015
  • ONLINE EXCLUSIVE PRICE
    £262.11
    £160.84 / Pack of 12
    Save £101.27
    38% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With PTFE/rubber lined black phenolic screw cap

  • Constructed of 33 Expansion, low-extractable borosilicate glass
  • Economical, one-piece construction
  • Autoclavable

Specifications

Certifications/Compliance USP, ASTM E 438
Closure Material Phenolic
Capacity (Metric) 15 mL
Material Borosilicate Glass
Liner Material PTFE, Rubber
Thread Size 15-415
Autoclavable Autoclavable
Shape Conical
Length (Metric) 130 mm
Bottom Shape Conical
Diameter (Metric) 17 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.