missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 105° Bent Distillation Adapter with Inner and Outer 24/40 Standard Taper Joints
Description
- Standard Taper outer joint at top
- Standard taper inner joint at bottom
- Joints are the same size: 24/40 standard taper joints
- 140mm Height, 110mm Width
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Height (English) | 5.9 in. |
| Height (Metric) | 150mm |
| Includes | Outer joint at top |
| Material | Borosilicate Glass |
| Product Type | Distillation Bent Adapter |
| Standard Taper Joint No. | 29/42 |
| Width (English) | 4.52 in. |
| Width (Metric) | 115mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?