Learn More
Thermo Scientific™ Komet Stir Bars
Shop All Thermo Scientific ProductsDescription
Generate over three times the torque of conventional stirring bars with Thermo Scientific™ Komet Stir Bars, significantly enhancing stirrer performance and applications versatility.
- High-energy Samarium-Cobalt (SmCo) magnetic core
- Superior mixing action at high speeds, and with viscous media
- Evenly coated PTFE surface prevents residue deposits
- Sterilize with steam to 249.8°F (121°C)
- Longlife stir bars are round with wear-resistant glide ring
Ordering Information:
- Available in assorted sizes
Specifications
Specifications
| For Use With (Equipment) | Stirrer Controller |
| Coating | PTFE |
| Diameter (Metric) | 21 mm |
| Length (Metric) | 50 mm |
| Material | PTFE |
| Quantity | Pk. of 1 |
| Shape | Sphere |
| Type | Stir Bar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.