missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MEDICOM Kolmi Coverfeel Care Powder-Free Blue Nitrile Glove
Shop All Medicom Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
Beschreibung
- Accelerator free to limit type IV allergies.
- Ultra comfortable glove and easy donning thanks to its internal polymer coating.
- Great elasticity and good dexterity.
- Non-slip texture for excellent grip and object manipulation.
- Its robustness gives it greater durability.
- Recommended in medical, industrial, and food environments.
Spezifikation
Spezifikation
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Industrial, Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Latex Free | Yes |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur