missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Knob Weight

Product Code. 17631266 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
2 g
5 g
10 g
20 g
50 g
100 g
500 g
5 kg
20 kg
Classification:
OIML E2
OIML F1
OIML F2
OIML M2
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Classification Unit Size
17631266 5 g OIML M2 Each
16353146 2 g OIML F1 Each
16363146 5 g OIML E2 Each
15511735 10 g OIML F1 Each
16373146 10 g OIML F2 Each
16383146 20 g OIML E2 Each
16393146 20 g OIML F1 Each
17651276 50 g OIML F1 Each
16303156 100 g OIML F1 Each
15594989 500 g OIML E2 Each
16333156 500 g OIML M2 Each
16637665 5 kg OIML E2 Each
16223801 5 kg OIML F1 Each
16303166 20 kg OIML F2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17631266 Supplier Sartorius Supplier No. YCW356AC02
  • ONLINE EXCLUSIVE PRICE
    £72.45
    £70.30 / Pack of 1
    Save £2.15
    2% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Knob Weight suitable for use in cleanrooms.

  • Individual E2 weights from 1 g to 50 kg
  • Individual F1 weights from 1 g to 50 kg
  • Individual F2 weights from 1 g to 50 kg
  • Individual M2 weights from 1 g to 10 kg
  • M Weight Material: Finely-turned brass
  • M Weight Packaging: Up to 20 g in plastic case; from 50 g to 2 kg, in a plastic laminated case; from 5 kg to 10 kg, in a wooden case
  • E and F Weight Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
  • E and F Weight Packaging: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case, from 1 kg and up additionally supplied with gloves
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance DAkkS Certificate
Weight (English) 0.18 oz.
Classification OIML M2
Material Brass
Weight (Metric) 5 g
Density 8,400 kg/m3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.