missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Knob Lid
Knob Lid designed for use with a variety of desiccators.
£117.00 - £118.00
Specifications
Product Type | Lid |
---|---|
Material | Borosilicate Glass 3.3 |
For Use With (Equipment) | Desiccator |
Includes | Knob |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10599151
|
BRAND™
65631 |
215 mm |
£118.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
10401063
|
BRAND™
65638 |
270 mm |
£117.00
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Description
- Knob on top of lid
- Constructed of glass
Specifications
Lid | |
Borosilicate Glass 3.3 | |
Desiccator | |
Knob |