missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Knob Lid
Shop All Brand Products
missing translation for 'orderingAttributeHoverText'
Diameter (Metric) Outer:
215 mm
270 mm
missing translation for 'unitSize'
Each
Description
- Knob on top of lid
- Constructed of glass
Specifications
Specifications
| Diameter (Metric) Outer | 270 mm |
| Product Type | Lid |
| Material | Borosilicate Glass (3.3) |
| For Use With (Equipment) | Desiccator |
| Includes | Knob |
| Diameter (Metric) Inner | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction