missing translation for 'onlineSavingsMsg'
Learn More

Ecolab Klerwipe Sterile Low Particulate Dry Wipe

Product Code. 17596516
Change view
Click to view available options
Dimensions (L x W):
100 x 100 mm
700 x 400 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17596516 100 x 100 mm Pack of 100
17516526 700 x 400 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17596516 Supplier Ecolab Supplier No. 3035480
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Klerwipe Sterile Low Particulate Dry Wipes are binder free hydroentangled polyester/cellulose wipes. Each pack, featuring Klertear, is packed in a Grade C cleanroom before being terminally sterilized by gamma irradiation.

  • Double bagged for ease of transfer
  • Compatible with the Klercide range of Alcohols and Biocides
  • Suitable for use in controlled environments such as isolators and laminar flow cabinets
  • All packaging is designed to minimize the generation of particles and features Klertear, which makes the packs easy to open even when wearing gloves
  • Cost effective – packed in small quantities to avoid the need to compromise the sterility of a pack.

Specifications

Product Type Dry Wipe
Length (Metric) 100 mm
Width (Metric) 100 mm
Material Polyester Cellulose
Dimensions (L x W) 100 x 100 mm
For Use With (Application) Cleaning and Disinfection Procedures
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.