missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klerwipe Sterile Low Particulate Dry Wipe
Description
- Double bagged for ease of transfer
- Compatible with the Klercide range of Alcohols and Biocides
- Suitable for use in controlled environments such as isolators and laminar flow cabinets
- All packaging is designed to minimize the generation of particles and features Klertear, which makes the packs easy to open even when wearing gloves
- Cost effective – packed in small quantities to avoid the need to compromise the sterility of a pack.
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (Metric) | 700 mm |
| Width (Metric) | 400 mm |
| Material | Polyester Cellulose |
| Dimensions (L x W) | 700 x 400 mm |
| For Use With (Application) | Cleaning and Disinfection Procedures |
| Sterility | Sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?