missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klerwipe™ Sterile Biocide Impregnated Wipes
For use in rapid clean down of surfaces, equipment and production components. Ecolab™ Klerwipe™ Sterile Biocide Impregnated Wipes remain wet throughout use ensuring consistent application of alcohol to whole surface area.
£588.00 - £596.78
Specifications
Product Type | Impregnated Wipes |
---|---|
Material | Polyester Cellulose |
Absorbancy | Highly absorbent |
Dimensions (L x W) | 200 x 200 mm (7.8 x 7.8 in.) |
For Use With (Application) | Rapid clean down of surfaces, equipment and production components |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15316128
|
Ecolab™
3079270 |
With Quat/Biguanide |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15326128
|
Ecolab™
3079290 |
With Sporicidal Chlorine/Quat |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Effective biocides including good sporicidal activity
- Rapid and effective application
- Polythene packaging features Klertear which makes it easy to open even when wearing gloves
- Non-toxic and non-corrosive
- Ideal for sterile environments
- Either gamma irradiated, or aseptically processed
- Each pouch is supplied double bagged
- No wastage
Certifications
Manufactured by ISO 9001:2008, ISO 13485:2012 and European Medical Device Directive 93/42/EEC accredited company
Specifications
Impregnated Wipes | |
Highly absorbent | |
Rapid clean down of surfaces, equipment and production components |
Polyester Cellulose | |
200 x 200 mm (7.8 x 7.8 in.) | |
Sterile |