missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klerwipe Sterile 100% Polyester Dry Wipe
Click to view available options
Dimensions (L x W):
300 x 300 mm
Description
- Triple bagged for ease of transfer
- Compatible with the Klercide range of Alcohols and Biocides
- Suitable for use in controlled environments such as isolators and laminar flow cabinets
- All packaging is designed to minimize the generation of particles and features Klertear, which makes the packs easy to open even when wearing gloves
- Cost effective – packed in small quantities to avoid the need to compromise the sterility of a pack.
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (Metric) | 300 mm |
| Width (Metric) | 300 mm |
| Material | Polyester |
| Dimensions (L x W) | 300 x 300 mm |
| For Use With (Application) | Cleaning and Disinfection Procedures |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction