missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klerwipe Sporicidal Low Residue Peroxide Blended with WFI 100% Polyester Pouch Wipes
Click to view available options
Dimensions (L x W):
200 x 200 mm
Description
- Provides effective rotational use with other Klerwipe products in the Ecolab™ range
- Easy to use, resealable pouches ensuring the wipes don't dry out
- Ideal for sterile environments
- Made of high quality pre-laundered knitted polyester with very low particulate levels suitable for use in critical areas
- Double bagged for assured transfer and provide optimal effectiveness against a wide range of organisms commonly encountered in a cleanroom
- Suitable for use in controlled areas such as isolators and laminar flow cabinets
- Packaging is suitable to be used in all cleanroom grades
- Non-toxic and non-corrosive under normal use, so can be used in most cleanroom applications
- Being impregnated, Klerwipe pouch wipes eliminate the potential risk of mixing a concentrate or a dilution error and deliver the correct concentration of active ingredient to the surface being disinfected
- Each pouch is designed for sessional use and contains 10 wipes so there is no wastage at the end of a manufacturing session
- Certificates of Analysis and Sterility are available for every batch
Specifications
Specifications
| Product Type | Pre-wetted Wipe |
| Length (English) | 7.87 in. |
| Length (Metric) | 200 mm |
| Width (English) | 7.87 in. |
| Width (Metric) | 200 mm |
| Material | Polyester |
| Disposable | Single-use |
| Dimensions (L x W) | 200 x 200 mm |
| Packaging Quantity | 10 x 20 Wipes |
| Saturation Solution | 6% Hydrogen Peroxide and Water for Injection |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction