missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klerwipe Sporicidal Low Residue Peroxide Blended with DI Mop Wipe
Description
- BPR approved
- Biocide blend is 0.2 μm filtered and sterile filled under Grade A laminar flow and bagged in a Grade B cleanroom
- Broad spectrum activity that includes proven effects against bacterial spores
- Can be used in rotation with any other Ecolab™ biocide or to pro-actively reduce bioburden levels including bacterial spores
- Non-corrosive
- Very low residue profile, reducing the need to perform rinsing steps after application
- Easy to open peelable pack
- Mop wipe format provides a practical solution for large surface disinfection in smaller cleanroom areas where bucket systems are difficult to use and create additional maintenance costs
- Certificates of Analysis and Sterility are available for every batch
- Full supporting technical documentation is available
Specifications
Specifications
| Product Type | Cleanroom Biocide |
| Scent | Unscented |
| Sterility | Sterile |
| Appearance | Clear |
| Composition | 6% Hydrogen Peroxide and Deionized Water |
| Dimensions (L x W) | 420 x 250 mm |
| Disposable | Single-use |
| Filtered | Filtered |
| Flammable | No |
| Quantity | 10 x 20 Wipes |
| Show More |
Safety and Handling
Product Identifier
- KLERWIPE SPORICIDAL LOW RESIDUE PEROXIDE
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- MIXTURE LIST-Contain: Hydrogen peroxide
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?