missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klerwipe 70/30 IPA Mop Wipe Blended with Deionized Water
Description
- BPR approved
- Rapid controlled disinfection of large surfaces
- Ideal solution for high grade environments
- 0.2 micron filtered then filled and bagged in a Grade C cleanroom before being terminally sterilised by gamma irradiation
- Fast and simple to use. The wipes are designed to fit easily onto the Klercide Sterile Mop Wipe Frames
- 20 wipes per pack, reducing wastage at the end of a session
- Klerwipe impregnated mop wipes eliminate the potential risk of mixing a concentrate or a dilution error and deliver the correct concentration of active ingredients to the surface being disinfected
- Easy-open, bagged, peelable packs
- No space consuming buckets or trolley system required
- Certificates of Analysis are available for every batch
Specifications
Specifications
| Product Type | Wipe |
| Length (Metric) | 420 mm |
| Width (Metric) | 250 mm |
| Material | Polyester Cellulose |
| Dimensions (L x W) | 420 x 250 mm |
| Sterility | Sterile |
Safety and Handling
Product Identifier
- Klerwipe 70/30 IPA
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contain: Isopropanol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?