missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klerwipe 70/30 Denatured Ethanol Wipes
Click to view available options
Dimensions (L x W):
200 x 230 mm
Unit Size:
Pack of 15
Description
- Sterile by gamma irradiation
- Hydroentangled polyester/cellulose
- Low particulate wipes
- EN 1276 Bactericidal; EN 1650 Fungicidal; EN 13697 Bactericidal and fungicidal
Specifications
Specifications
| Product Type | Alcohol Wipe |
| Length (Metric) | 230 mm |
| Width (Metric) | 200 mm |
| Material | Hydroentangled Polyester Cellulose (Binder-free) |
| Basis Weight | 22 gsm |
| Certifications/Compliance | EN 1276 Bactericidal; EN 1650 Fungicidal; EN 13697 Bactericidal and fungicidal |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 200 x 230 mm |
| For Use With (Application) | Single use wipes for disinfection of surfaces and equipment |
| Show More |
Safety and Handling
Product Identifier
- Klerwipe 70/30 Denatured Ethanol
- Danger
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : ethanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction