missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klerwipe™ 70/30 Denatured Ethanol
Click to view available options
Description:
Low Particulate Pouch Wipe
Low Particulate Tub Wipe
Unit Size:
Pack of 15
Pack of 20
Description
- The alcohol blend is 0.2 micron filtered then filled and double bagged in a Grade C cleanroom before being terminally sterilised by gamma irradiation
- A sterile ready-to-use wipe for small surfaces available in either a resealable pouch, featuring Klertear on outer wraps, or in a tub
Specifications
Specifications
| Description | Low Particulate Pouch Wipe |
| Dimensions (L x W) | 200 x 200 mm |
| Packaging Quantity | 20 x 15 Wipes |
| Saturation Solution | 70% Denatured Ethanol |
Safety and Handling
Product Identifier
- Klerwipe 70/30 Denatured Ethanol
- Danger
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : ethanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction