missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klercide 70/30 Sterile IPA
Description
- Sterile isopropyl alcohol (IPA)
- Sterile by gamma irradiation
- EN 1276 Bactericidal; EN 1650 Fungicidal; EN 13697 Bactericidal and fungicidal
- Sterishield Delivery System (SDS) eliminates risk of product contamination during manufacture Cleanroom processed
- All products are available with complete supporting documentation
Specifications
Specifications
| Product Type | Isopropyl Alcohol |
| Sterility | Sterile |
| Appearance | Colorless |
| Certifications/Compliance | Bactericidal EN 1276, Fungicidal EN 1650, Bactericidal and Fungicidal EN 13697 |
| Composition | 70% isopropyl alcohol with deinonized water |
| Container Type | Bottle |
| Description | Klercide sterile 70/30 isopropyl alcohol (IPA); Sterile alcohol with bactericidal and fungicidal activity |
| Filtered | 0.2 μm |
| For Use With (Application) | Sterile cleaning and sanitizing |
| Quantity | 12 Pk. |
| Show More |
Safety and Handling
Product Identifier
- Klercide 70/30 IPA
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- MIXTURE LIST-Contain: Isopropyl Alcohol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?