missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klercide 70/30 IPA Filtered 6x1L Spray
Description
Formerly known as Kleralcohol IPA. The fully adjustable trigger spray allows the liquid to be dispensed as either a jet or spray enabling thorough wetting of the surface so that disinfection procedures are effective. All spray bottles incorporate the patented SteriShield Delivery System and an adjustable trigger spray.
- 70% Isopropyl Alcohol blended with deionized water.
- Supplied cleanroom processed, 0.2 micron filtered and double bagged.
- Efficacy Bactericidal: EN 1276
- Fungicidal: EN 1650
- Bactericidal and Fungicidal: EN 13697
Specifications
Specifications
| Product Type | Denatured Alcohol |
| Certifications/Compliance | EN 1276, EN 1650, EN13697 |
| Composition | 70% denatured alcohol blended with deionized water |
| Filtered | Filtered |
| For Use With (Application) | Grade C/D, Unclassified |
| Quantity | 6 Pk. |
| Volume (Metric) | 1 L |
Safety and Handling
Product Identifier
- Klercide 70/30 IPA
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- MIXTURE LIST-Contain: Isopropyl Alcohol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?