missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab™ Klercide 70/30 Denatured Ethanol Blended with WFI
Description
- Manufactured in a state-of-the-art facility to the principles of cGMP
- Cleanroom processed, 0.2 micron filtered and terminally sterilized by gamma irradiation
- 70% denatured ethanol blended with Water for Injection (WFI)
- Endotoxin level guaranteed to be less than 0.25EU/mL
- Supplied sterile by gamma irradiation and triple bagged
Specifications
Specifications
| Product Type | Denatured Ethanol with WFI |
| Sterility | Sterile |
| Composition | 70/30 Denatured Ethanol Blended with WFI |
| Volume (Metric) | 500 mL |
Safety and Handling
Product Identifier
- Klercide 70/30 Denatured Ethanol
- Danger
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contain: ethanol, 2-methylpropan-2-ol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?