missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ A50 Breathable Splash and Particle Protection Jacket
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 15
Descripción
- Approved as Complex Design (Category 3) equipment - offering protection to the levels specified for Type 5 and 6 by CEN
- Single use and breathable protective clothing designed for maximum comfort and safety, providing anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Suitable for use as protection against solid particles and particulate radioactive contamination - EN1073-2
- Silicone-free, ultra-low lint and treated to be antistatic - to EN 1149-5
- Ideal for protecting against powders, larger fibres and protection against a wide range of chemicals reducing contamination in critical areas
- Suitable for use in pharmaceutical industries, manufacturing, utilities, electronics, agriculture and paint spraying areas
- Storm flap and hood designed for easier taping to a respirator
Especificaciones
Especificaciones
| Product Type | Chemical Resistant Lab Coat |
| Size | Medium |
| Material | Spunbond Polypropylene |
| Color | White |
| Closure Type | Zipper |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Puncture, Flame, Abrasion, Tears, Particulates, Liquids |
| Style | Full-length |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido