Learn More
Kimberly-Clark Professional™ KleenGuard™ G40 Latex Coated Cotton Gloves
Gloves provide a high level of durability in the workplace with a poly-cotton latex coating process to yield lower latex proteins. Ideal for masonry, general maintenance, and warehouse shipping applications.
Brand: Kimberly-Clark Professional™ 97272
Code : NEW
Additional Details : Weight : 9.21500kg
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Gloves provide durability in the industrial workplace
- Poly-cotton latex coating process yields lower latex proteins
- Crinkle latex texture enhances grip capabilities
- Breathable cotton back increases comfort
- Ideal for masonry, construction, and general maintenance
- Dedicated right and left gloves for a snug, secure fit
Specifications
Crinkled Latex | |
Fully Textured | |
Polycotton | |
Large | |
Black | |
G40 | |
24 cm |
Gray | |
Specific | |
Seamless Knit Gloves | |
Masonry, General Maintenance, and Construction | |
Knit | |
9.5 in. |